Page 1 of 2

Next

Compare
36XH300-E

COMPARE

36XH300-E

Description
36XH300-E SYNCHRONOUS PULLEY

TB WOODS

Part # 36XH300

BDI # 985284

Features

Pitch Diameter - Inch: 10.027
Flange Outside Diameter - Millimeter: 269.748
Inch - Metric: Inch
Outside Diameter - Inch: 9.917
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXHR300

COMPARE

26XXHR300

Description
26XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XXHR300

BDI # 22697180

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36XHR300

COMPARE

36XHR300

Description
36XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 36T

B & B MANUFACTURING

Part # 36XHR300

BDI # 22712938

Features

Pitch Diameter - Inch: 10.027
Flange Outside Diameter - Millimeter: 268.3
Inch - Metric: Inch
Outside Diameter - Inch: 9.917
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26XXH300

COMPARE

QD26XXH300

Description
QD26XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 26T

B & B MANUFACTURING

Part # QD26XXH300

BDI # 22736562

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD36XH300

COMPARE

QD36XH300

Description
QD36XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 36T

B & B MANUFACTURING

Part # QD36XH300

BDI # 22737181

Features

Pitch Diameter - Inch: 10.027
Flange Outside Diameter - Millimeter: 268.3
Inch - Metric: Inch
Outside Diameter - Inch: 9.917
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY