Page 1 of 38

Next

Compare
PL220X285 AS

COMPARE

PL220X285 AS

Description
PL220X285 AS POWER LOCK

TSUBAKI

Part # PL220X285

BDI # 928959

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.22

Outside Diameter - Millimeter: 285
Bore - Millimeter: 220
Length - Millimeter: 56.007
Other Features: 18 Locking Screws
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
2BK120H

COMPARE

2BK120H

Description
2BK120H V-BELT PULLEY ; 2 GROOVES 11-3/4" OD BUSHED

POWERDRIVE LLC

Part # 2BK120H

BDI # 741744

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Outside Diameter - Millimeter: 298.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586800
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
3TB110-Q1

COMPARE

3TB110-Q1

Description
3TB110-Q1 V-BELT PULLEY ; 11.35" 3 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 3TB110-Q1

BDI # 742683

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 587244
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
13HS

COMPARE

13HS

Description
13HS QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13HS

BDI # 615410

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 47268In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13SC78

COMPARE

13SC78

Description
13SC78 SLEEVE CPLG FLANGE ; 13 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13SC78

BDI # 615418

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY