AA-1407-4
Description
AA-1407-4 PLAIN BEARING ; 1.25"X1.438"X1.25" SINTERED BRNZ
Part # 101621
BDI # 521896
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487827
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
16M3K 165FT/REEL
Description
16M3K XREEL HYDRAULIC HOSE ; 1" HOSE ID 1.48" HOSE OD 165FT/REL
Part # 46571163
BDI # 1097195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
461858
Bushing Series:
H
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes