Page 1 of 56

Next

Compare
30XXH300-F

COMPARE

30XXH300-F

Description
30XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH300

BDI # 989112

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXHR300

COMPARE

30XXHR300

Description
30XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XXHR300

BDI # 22704107

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD30XXH300

COMPARE

QD30XXH300

Description
QD30XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 30T

B & B MANUFACTURING

Part # QD30XXH300

BDI # 22736825

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22328 CCK/C3W33

COMPARE

22328 CCK/C3W33

Description
22328 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CCK/C3W33

BDI # 1265026

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY