2MM9140WI QUX
Description
2MM9140WI QUX PRECISION BALL BEARING ; QUAD 200MM BORE ANGULAR CONTACT
Part # 2MM9140WI QUX
BDI # 22844071
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
3MM9140WI QUX
Description
3MM9140WI QUX PRECISION BALL BEARING ; QUAD 200MM BORE ANGULAR CONTACT
Part # 3MM9140WI QUX
BDI # 22844150
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
50QD60-SK
Description
50QD60-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" SK BUSHING
Part # 50QD60-SK
BDI # 746059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BS60-1
Description
50BS60-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1" BORE
Part # 50BS60-1
BDI # 745954
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore