H100BTL31
Description
H100BTL31 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL31
BDI # 24345922
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
C133M-260x325
Description
C133M-260X325 KEYLESS LOCKING ASSEMBLY ; 10.236" ID X 12.795" OD
Part # C133M-260X325
BDI # 193213
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.15
Outside Diameter - Millimeter:
334.01
Bore - Millimeter:
260
Length - Millimeter:
73
Other Features:
18 Locking Screws | Single Taper with Flange
Length - Inch:
2.874
60B53
Description
60B53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH
Part # 60B53
BDI # 746963
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore
60A53
Description
60A53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH
Part # 60A53
BDI # 746646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore