14SC78
Description
14SC78 SLEEVE CPLG FLANGE ; 14 CPLG SIZE SPACER CAST IRON
Part # 14SC78
BDI # 615498
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
14S P/B
Description
14S P/B SLEEVE CPLG FLANGE ; 13-7/8" OD HUB 7-1/2" HUB
Part # 14S P/B
BDI # 615496
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
14S 2 7/8
Description
14S 2 7/8 SLEEVE CPLG FLANGE ; 2-7/8" BORE 13-7/8" OD 7-1/2" HUB
Part # 14S 2 7/8
BDI # 615497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
93.675
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 4 has No Keyway
Hub Diameter - Millimeter:
168.275
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000In-Lbs
60BS56-1-5/8
Description
60BS56-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-5/8" BORE
Part # 60BS56-1-5/8
BDI # 746902
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore