Page 1 of 4

Next

Compare
60-2TLB70

COMPARE

60-2TLB70

Description
60-2TLB70 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 60-2TLB70

BDI # 589594

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 424.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60TLB70

COMPARE

60TLB70

Description
60TLB70 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB70

BDI # 585908

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 424.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A52

COMPARE

80A52

Description
80A52 ROLLER CHAIN SPROCKET ; 52T 17.130" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A52

BDI # 747546

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS52-2

COMPARE

80BS52-2

Description
80BS52-2 ROLLER CHAIN SPROCKET ; 1" PITCH 52T 17.130" OD 2" BORE

POWERDRIVE LLC

Part # 80BS52-2

BDI # 747874

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 16.562
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.132
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 420.675
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS52-2-15/16

COMPARE

80BS52-2-15/16

Description
80BS52-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 52T 17.130" OD 2-15/16" BORE

POWERDRIVE LLC

Part # 80BS52-2-15/16

BDI # 747875

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 16.562
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.132
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 420.675
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY