80QD54-SF
Description
80QD54-SF ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.77" SF BUSHING
Part # 80QD54-SF
BDI # 747999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80A54
Description
80A54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH
Part # 80A54
BDI # 747548
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
80BS54-2-3/16
Description
80BS54-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 2-3/16" BORE
Part # 80BS54-2-3/16
BDI # 747886
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80B54
Description
80B54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH
Part # 80B54
BDI # 747951
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
80BS54-1-5/8
Description
80BS54-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-5/8" BORE
Part # 80BS54-1-5/8
BDI # 747882
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore