Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
48V1800F
Description
48V1800F V-BELT PULLEY ; 18.0" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1800F
BDI # 745205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
68V1800J
Description
68V1800J V-BELT PULLEY ; 18.0" OD 6 GROOVE CAST IRON J BUSHING
Part # 68V1800J
BDI # 747276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588857
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
6
80BS56-2-15/16
Description
80BS56-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 2-15/16" BORE
Part # 80BS56-2-15/16
BDI # 747895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80BS56-1-5/8
Description
80BS56-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 1-5/8" BORE
Part # 80BS56-1-5/8
BDI # 747892
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore