P72-20M-115

COMPARE

P72-20M-115

Description
P72-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 115MM W

GATES

Part # 78824064

BDI # 1125871

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 479.425
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-20M-340

COMPARE

P72-20M-340

Description
P72-20M-340 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 340MM W

GATES

Part # 78824068

BDI # 1125875

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 479.425
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-20M-170

COMPARE

P72-20M-170

Description
P72-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 170MM W

GATES

Part # 78824065

BDI # 1125872

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 479.425
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-20M-290

COMPARE

P72-20M-290

Description
P72-20M-290 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 290MM W

GATES

Part # 78824067

BDI # 1125874

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 479.425
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-20M-230

COMPARE

P72-20M-230

Description
P72-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 230MM W

GATES

Part # 78824066

BDI # 1125873

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 479.425
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY