48V1800F
Description
48V1800F V-BELT PULLEY ; 18.0" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1800F
BDI # 745205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
68V1800J
Description
68V1800J V-BELT PULLEY ; 18.0" OD 6 GROOVE CAST IRON J BUSHING
Part # 68V1800J
BDI # 747276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588857
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
6
120A36
Description
120A36 ROLLER CHAIN SPROCKET ; 36T 18.050" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A36
BDI # 740968
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
58V1800J
Description
58V1800J V-BELT PULLEY ; 18.0" OD 5 GROOVE CAST IRON J BUSHING
Part # 58V1800J
BDI # 746387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588670
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
108V1800M
Description
108V1800M V-BELT PULLEY ; 18.0" OD 10 GROOVE CAST IRON M BUSHING
Part # 108V1800M
BDI # 740679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588388
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10