100BTB45
Description
100BTB45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR 3020 BUSHING
Part # 100BTB45
BDI # 614265
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31931
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
722185-2
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Part # 722185-2
BDI # 1350446
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Global Part Number GPN:
646260
Precision Class:
Standard
Basic Number:
722185
5 5V 1870 F
Description
5 5V 1870 F V-BELT SHEAVE ; 5 GROOVES 18.7" OD BUSHED
Part # 5 5V 1870 F
BDI # 621047
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580324
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
BK190H
Description
BK190H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004728
BDI # 655288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582886
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
AK184-1-3/16
Description
AK184-1-3/16 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
Part # 2105000568
BDI # 654541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Outside Diameter - Millimeter:
463.55
Bore - Millimeter:
30.175
Other Features:
Light Duty | Arm Style | Type 3
Global Part Number GPN:
583156
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1