QD192-8M-50
Description
QD192-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 192T
Part # QD192-8M-50
BDI # 22736128
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
50