6305/C3 W/SMARTLUBE

COMPARE

6305/C3 W/SMARTLUBE

Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING

SKF

Part # 6305/C3 W/SMARTLUBE

BDI # 21540052

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6206 Z C3 SL

COMPARE

6206 Z C3 SL

Description
6206 Z C3 BALL BEARING W/SMART LUBE ; 30MM ID 62MM OD 16MM WIDE SGL SHIELD

EBC

Part # 6206 Z C3 SL

BDI # 21488491

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1130-1.3/16CG

COMPARE

1130-1.3/16CG

Description
1130 1-3/16 CG SELF LUBE BEARING INSERT ; 1-3/16" SHAFT DIA

RHP BEARING

Part # 747023041701

BDI # 1183618

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY