Page 1 of 16183

Next

Compare
1102KRRB

COMPARE

1102KRRB

Description
1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD

TIMKEN

Part # 1102KRRB

BDI # 1310010

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 561790
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
9SC-H X 2 1/8

COMPARE

9SC-H X 2 1/8

Description
9SC-H X 2 1/8 CPLG SPACER HUB ; 2-1/8" BORE 3-5/8" OD

DODGE

Part # 022408

BDI # 240481

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
21308 EKW

COMPARE

21308 EKW

Description
21308 EKW SPHR ROLLER BRG

SKF

Part # 21308 EKW

BDI # 1417599

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6209-ZZ

COMPARE

6209-ZZ

Description
6209-ZZ DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD

TIMKEN

Part # 6209-ZZ

BDI # 1424869

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 19
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
SET11-900SA

COMPARE

SET11-900SA

Description
SET11-900SA TPD RLR MULTI-BRNG KIT ; 1.49" BORE X 2.48" OD

TIMKEN

Part # SET11-2

BDI # 1373013

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.48
Outside Diameter - Millimeter: 63
Bore - Millimeter: 38

Bore - Inch: 1.496
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: JL69349 (1) | JL69310 (1)
Basic Number: JL69349
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY