Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
P80-20M-170
Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W
Part # 78824070
BDI # 1125893
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
48V2000J
Description
48V2000J V-BELT PULLEY ; 20.0" OD 4 GROOVE CAST IRON J BUSHING
Part # 48V2000J
BDI # 745207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
3C200E
Description
3C200E V-BELT PULLEY ; 20.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C200E
BDI # 743003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
5TB200-Q2
Description
5TB200-Q2 V-BELT PULLEY ; 20.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB200-Q2
BDI # 745376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588570
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5