140 HTL HUB OMEGA 7300858
Description
140 HTL HUB OMEGA 7300858 ; NON-RETURNABLE BUSHING
Part # 10287477
BDI # 18138663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
140 HQD HUB P OMEGA 7300908
Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE
Part # 10287491
BDI # 18138661
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
237.744
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
250000In-Lbs
140 HRB HUB OMEGA 7300727
Description
140 HRB HUB OMEGA 7300727 ; NON-RETURNABLE COUPLING HUB
Part # 10287463
BDI # 18138662
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
140TPS158
Description
140TPS158 CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 140TPS158
BDI # 19286611
Features
Height - Millimeter:
0
Bore 1 - Inch:
14
Bore 2 - Millimeter:
361.95
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
20.87
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
140HCB 190M RAPTOR
Description
140HCB 190M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016538
BDI # 22274837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs