1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
28
Length - Millimeter:
20
Other Features:
8 Locking Screws
Length - Inch:
0.787
SD-1-3/8
Description
SD-1-3/8 QD BUSHING ; 1-3/8" BORE 2-3/16" OD 1-13/16" LTB
Part # SD-1-3/8
BDI # 740066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567486
Bushing Series:
SD
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567469
Bushing Series:
SD