Page 1 of 369

Next

Compare
35C17 MTO ROLLER C

COMPARE

35C17 MTO ROLLER C

Description
35C17 MTO ROLLER C SPROCKET

MARTIN SPROCKET & GR

Part # 35C17 MTO ROLLER C

BDI # 21536578

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
MR-28-RSS/MI-24

COMPARE

MR-28-RSS/MI-24

Description
MR-28-RSS/MI-24 NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5452850073

BDI # 21446528

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.313
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 23158
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NP594918-2

COMPARE

NP594918-2

Description
NP594918-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2-11/32"OD 0.72" W

TIMKEN

Part # NP594918-2

BDI # 1425554

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.344
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 59.538
Other Features: With Keyway or Slot
Global Part Number GPN: 650569
Precision Class: Standard
Basic Number: NP594918

Price Inventory : In stock
Loading Price
QTY
32305

COMPARE

32305

Description
32305 TAPERED ROLLER BRG ; 32305 J2

SKF

Part # 32305

BDI # 1419330

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Bore - Millimeter: 25

Bore - Inch: 0.984
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32305

Price Inventory : In stock
Loading Price
QTY
SB 22206K W33 SS

COMPARE

SB 22206K W33 SS

Description
SB 22206K W33 SS SPHERICAL ROLLER BRG ; 30MMX62MMX20MM

MCGILL

Part # 0306206000

BDI # 344236

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY