100A54
Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A54
BDI # 740541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore