Page 1 of 265

Next

Compare
4/5V2360F

COMPARE

4/5V2360F

Description
4/5V2360F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE

MASTERDRIVE

Part # 2105008453

BDI # 651861

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 4 has No Keyway

Global Part Number GPN: 582897
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
80Q70

COMPARE

80Q70

Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 1172162

BDI # 312259

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9889
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23264KEMBW534

COMPARE

23264KEMBW534

Description
23264KEMBW534 SPHERICAL RLR BRG ; 320MM ID 580MM OD 208MM WD

TIMKEN

Part # 23264KEMBW534

BDI # 20103182

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
60BS96 2 3/16

COMPARE

60BS96 2 3/16

Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS96 2 3/16

BDI # 623393

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 22.922
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.36
Other Features: With 2 Set Screw
Global Part Number GPN: 35587
Pitch Diameter - Millimeter: 582.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY