35V2360E
Description
35V2360E V-BELT PULLEY ; 23.60" OD 3 GROOVE CAST IRON E BUSHING
Part # 35V2360E
BDI # 743788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588131
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
80B72
Description
80B72 ROLLER CHAIN SPROCKET ; 72T 23.500" OD 1 1/2" BORE 1" PITCH
Part # 80B72
BDI # 747960
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
25V2360E
Description
25V2360E V-BELT PULLEY ; 23.60" OD 2 GROOVE CAST IRON E BUSHING
Part # 25V2360E
BDI # 742549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588002
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
65V2360J
Description
65V2360J V-BELT PULLEY ; 23.6" OD 6 GROOVE CAST IRON J BUSHING
Part # 65V2360J
BDI # 747215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588831
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
45V2360F
Description
45V2360F V-BELT PULLEY ; 23.60" OD 4 GROOVE CAST IRON F BUSHING
Part # 45V2360F
BDI # 745065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588262
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4