K3130-02X300
Description
K3130-02X300 FOOD AND BEVERAGE HOSE ; 1/8" X 300'
Part # K3130-02X300
BDI # 24459254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.328
Outside Diameter - Millimeter:
8.331
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
3.175
Color:
Crystal Clear
4NABTP 1000FT/REEL TYPE A
Description
4NABTP XLGREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 1000FT/REL
Part # 43270125
BDI # 1108567
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Purple
Product Name:
Tubing
4NABTR 1000FT/REEL TYPE A
Description
4NABTR XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 1000FT/REL
Part # 43270105
BDI # 1108569
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Red
Product Name:
Tubing
4NABTS 1000FT/REEL TYPE A
Description
4NABTS XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 1000FT/REL
Part # 43270106
BDI # 1108570
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Silver
Product Name:
Tubing
4NABTY 1000FT/REEL TYPE A
Description
4NABTY XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 1000FT/REL
Part # 43270107
BDI # 1108572
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Yellow
Product Name:
Tubing