Page 1 of 139

Next

Compare
E120 ELEMENT RAPTOR

COMPARE

E120 ELEMENT RAPTOR

Description
E120 ELEMENT RAPTOR

DODGE

Part # 015932

BDI # 22276891

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635

Other Features: Components May or May Not Intermix Among Brands | Split | 2.26" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : In stock
Loading Price
QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
QD156H200

COMPARE

QD156H200

Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H200

BDI # 22735962

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : In stock
Loading Price
QTY
D16C76

COMPARE

D16C76

Description
D16C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C76

BDI # 607508

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Duplex Type
Global Part Number GPN: 569352
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16C76

COMPARE

16C76

Description
16C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16C76

BDI # 615909

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Simplex Type
Global Part Number GPN: 570436
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY