QD156H300
Description
QD156H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI E BUSHED 156T
Part # QD156H300
BDI # 22735968
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
03BC300MEXAT
Description
COP.03BC300MEXAT CARTRIDGE BEARING ; POR NON-RETURNABLE
Part # 03BC300MEXAT
BDI # 24715296
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.252
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC300MGRAT
Description
COP.03BC300MGRAT CARTRIDGE BEARING ; POR NON-RETURNABLE
Part # 03BC300MGRAT
BDI # 24715298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.252
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
PHP 156H300RSB
Description
PHP 156H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 156H300RSB
BDI # 1289434
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2