Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
31570
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
618/530 MA/C3
Description
618/530 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/530 MA/C3
BDI # 1258627
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
M969832DW-90011
Description
M969832DW-90011 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M969832DW-90011
BDI # 1366638
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25.589
Outside Diameter - Millimeter:
649.961
Bore - Millimeter:
399.974
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
660633
Assembly Components:
M969832DW (1) | M969811 (2)
Basic Number:
M969832
Precision Class:
Standard
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore