VF300X300
Description
VF300X300 WATER DISCHARGE HOSE ; 3.13" ODX300' BLUE PVC LAYFLAT
Part # VF300X300
BDI # 21443644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Outside Diameter - Millimeter:
79.502
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Blue
IS300X300
Description
IS300X300 WATER DISCHARGE HOSE ; 3"X300' PVC IRONSIDES RED
Part # IS300X300
BDI # 24458844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.09
Outside Diameter - Millimeter:
78.486
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
76.2
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
SH
Number of Grooves:
16
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
JA
Number of Grooves:
6
Features
Pilot Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
19.837
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Semi-Finished
Pilot Length - Inch:
0
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0