Page 1 of 2

Next

Compare
200TLC36

COMPARE

200TLC36

Description
200TLC36 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC36

BDI # 586159

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 28.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.07
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 728.599
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200C36

COMPARE

200C36

Description
200C36 SPROCKET

LINN GEAR

Part # 200C36

BDI # 588639

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200B36

COMPARE

200B36

Description
200B36 SPROCKET

LINN GEAR

Part # 200B36

BDI # 588211

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A36

COMPARE

200A36

Description
200A36 SPROCKET

LINN GEAR

Part # 200A36

BDI # 587059

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
205-RIU-725

COMPARE

205-RIU-725

Description
205-RIU-725 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 205-RIU-725

BDI # 26319697

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 30.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY