2SL300-2UPA
Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W
Part # 2SL300-2UPA
BDI # 24667017
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Triple Ring Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KD300AR0
Description
KD300AR0 ANGULAR CONTACT BALL BRG ; POR NON RETURNABLE
Part # KD300AR0
BDI # 22924689
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)