FT300X100
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Part # FT300X100
BDI # 21443262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
VF300X300
Description
VF300X300 WATER DISCHARGE HOSE ; 3.13" ODX300' BLUE PVC LAYFLAT
Part # VF300X300
BDI # 21443644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Outside Diameter - Millimeter:
79.502
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Blue
IS300X300
Description
IS300X300 WATER DISCHARGE HOSE ; 3"X300' PVC IRONSIDES RED
Part # IS300X300
BDI # 24458844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.09
Outside Diameter - Millimeter:
78.486
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
76.2
Color:
Red
TB20H300
Description
TB20H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB20H300
BDI # 612064
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573700
Pitch Diameter - Millimeter:
80.85
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
574062
Pitch Diameter - Millimeter:
84.89