Page 1 of 21

Next

Compare
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
P52-5MGT-15

COMPARE

P52-5MGT-15

Description
P52-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091052

BDI # 1125789

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.678
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
5J 1 1/8

COMPARE

5J 1 1/8

Description
5J 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5J 1 1/8

BDI # 621120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
AK32-5/8

COMPARE

AK32-5/8

Description
AK32-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK32-5/8

BDI # 737574

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 586904
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
8H PB

COMPARE

8H PB

Description
8H PB CPLG SPACER HUB ; 0" BORE X 3.25" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 8H PB

BDI # 624345

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.663
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY