Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-292-M
Description
NU-292-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-292-M
BDI # 26321213
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-19/630-M
Description
NU-19/630-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-19/630-M
BDI # 26334007
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33.46
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10565-RP
Description
10565-RP CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10565-RP
BDI # 26310602
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate
Number of Rows of Rollers:
Single Row
Snap Ring:
No
719/630-M
Description
719/630-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/630-M
BDI # 26334723
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)