Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571505
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140CTB60
Description
140CTB60 ROLLER CHAIN SPROCKET ; 1-3/4" P 60T HT BORE FOR 4040 BUSHING
Part # 140CTB60
BDI # 615599
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31988
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
EE655270-90053
Description
EE655270-90053 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE655270-90053
BDI # 1355412
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
34.5
Outside Diameter - Millimeter:
876.3
Bore - Millimeter:
685.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657765
Assembly Components:
EE655270 (2) | 655346CD (1) | X1S-655270 (1)
Basic Number:
EE655270
Precision Class:
Standard
140J60H
Description
140J60H ROLLER CHAIN SPROCKET ; 1-3/4" P 60T J BUSHED W/HARDENED TOOTH
Part # 140J60
BDI # 919858
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37829
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed