48V3550M
Description
48V3550M V-BELT PULLEY ; 35.5" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V3550M
BDI # 745212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
6C360J
Description
6C360J V-BELT PULLEY ; 36.40" OD 6 GROOVE J BUSHING CAST IRON
Part # 6C360J
BDI # 746443
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588724
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
3C360F
Description
3C360F V-BELT PULLEY ; 36.40" OD 3 GROOVE F BUSHING CAST IRON
Part # 3C360F
BDI # 743007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588059
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
88V3550N
Description
88V3550N V-BELT PULLEY ; 35.50" OD 8 GROOVE CAST IRON N BUSHING
Part # 88V3550N
BDI # 748169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588968
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
4C360F
Description
4C360F V-BELT PULLEY ; 36.40O" OD 4 GROOVE F BUSHING CAST IRON
Part # 4C360F
BDI # 744048
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588192
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
4