QD224-14M-55

COMPARE

QD224-14M-55

Description
QD224-14M-55 TIMING PULLEY ; POR 14MM PIT 55MM BELT W CAST IRON 224T

B & B MANUFACTURING

Part # QD224-14M-55

BDI # 22736275

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY