Page 1 of 10

Next

Compare
F14MX-224S-37

COMPARE

F14MX-224S-37

Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES

GATES

Part # 77199704

BDI # 1124154

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-68-5040

COMPARE

14MPC-224S-68-5040

Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S68

BDI # 994500

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-125-7060

COMPARE

14MX-224S-125-7060

Description
14MX-224S-125-7060 SYNCH SPROCKET

DODGE

Part # 482198

BDI # 20509105

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-37-4030

COMPARE

14MPC-224S-37-4030

Description
14MPC-224S-37-4030 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S37

BDI # 990987

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-20-4030

COMPARE

14MPC-224S-20-4030

Description
14MPC-224S-20-4030 SYNC PULLEY

TB WOODS

Part # 14MPC224S20

BDI # 995918

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY