12-3M06MIA5

COMPARE

12-3M06MIA5

Description
12-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 12T

B & B MANUFACTURING

Part # 12-3M06MIA5

BDI # 22697980

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 8.306

Face Width - Inch: 0.327
Belt Pitch: 3 MM
Other Features: Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12-3M06M6CA4

COMPARE

12-3M06M6CA4

Description
12-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 12T

B & B MANUFACTURING

Part # 12-3M06M6CA4

BDI # 22697975

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 8.306

Face Width - Inch: 0.327
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12-3M09M6CA4

COMPARE

12-3M09M6CA4

Description
12-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 12T

B & B MANUFACTURING

Part # 12-3M09M6CA4

BDI # 22697988

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 11.328

Face Width - Inch: 0.446
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 12-3M-15RSB

COMPARE

PHP 12-3M-15RSB

Description
PHP 12-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 12-3M-15RSB

BDI # 1289827

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 17

Face Width - Inch: 0.669
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 11.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 12-3M-09RSB

COMPARE

PHP 12-3M-09RSB

Description
PHP 12-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 12-3M-09RSB

BDI # 1289807

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 10.2

Face Width - Inch: 0.402
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 11.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY