B408M20SH

COMPARE

B408M20SH

Description
B40-8M-20SH ; HPT SPROCKET

BROWNING

Part # B408M20SH

BDI # 323000

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.958
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B408M50SH

COMPARE

B408M50SH

Description
B40-8M-50SH ; HPT SPROCKET

BROWNING

Part # B408M50SH

BDI # 323004

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.958
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B408M85SD

COMPARE

B408M85SD

Description
B40-8M-85SD ; HPT SPROCKET

BROWNING

Part # B408M85SD

BDI # 323006

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.958
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B408M30SH

COMPARE

B408M30SH

Description
B408M30SH TIMING GEAR BELT PULLEY SHEAVE

BROWNING

Part # B408M30SH

BDI # 323002

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.958
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY