Page 1 of 8

Next

Compare
F-2658-B

COMPARE

F-2658-B

Description
F-2658-B CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # F-2658-B

BDI # 1355979

Features

Height - Millimeter: 347.98
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 13.7
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 39.37
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
239/750YMBW509C08C3

COMPARE

239/750YMBW509C08C3

Description
239/750YMBW509C08C3 SPHERICAL RLR BRG ; 750MM ID 1000MM OD 185MM WD

TIMKEN

Part # 239/750YMBW509C08C3

BDI # 20054704

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CA/C3W33

COMPARE

239/750 CA/C3W33

Description
239/750 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/750 CA/C3W33

BDI # 1248115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CA/C08W509

COMPARE

239/750 CA/C08W509

Description
239/750 CA/C08W509 SPHR ROLLER BRG

SKF

Part # 239/750 CA/C08W509

BDI # 1265993

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CAK/C083W33

COMPARE

239/750 CAK/C083W33

Description
239/750 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/750 CAK/C083W33

BDI # 1248117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY