6S 1 3/8
Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 3/8
BDI # 622558
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
R1-2-7/16
Description
R1-2-7/16 SPLIT TAPER BUSHING ; 2-7/16" BORE 4" OD 2.88" LTB
Part # R1-2-7/16
BDI # 739922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567389
Bushing Series:
R1
6J 15/16
Description
6J 15/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6J 15/16
BDI # 622544
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs
6J 5/8
Description
6J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB
Part # 6J 5/8
BDI # 622546
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs
6S 1 1/2
Description
6S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/2
BDI # 622553
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs