80B11H
Description
80B11H ROLLER CHAIN SPROCKET ; 11HT 4.010" OD 15/16" BORE 1" PITCH
Part # 80B11H
BDI # 747913
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
80TL11-2517
Description
80TL11-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 11T 4.06" 2517 BUSHING
Part # 80TL11-2517
BDI # 748061
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
80BS11H-1-3/16
Description
80BS11H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 11T 4.01" OD 1-3/16" BORE
Part # 80BS11H-1-3/16
BDI # 747571
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80BS11H-1-5/8
Description
80BS11H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 11T 4.01" OD 1-5/8" BORE
Part # 80BS11H-1-5/8
BDI # 747573
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80BS11H-1
Description
80BS11H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 11T 4.01" OD 1" BORE
Part # 80BS11H-1
BDI # 747567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore