05B-2-39B
Description
05B-2-39B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001241
BDI # 18117755
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore
05B-39B
Description
05B-39B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001315
BDI # 18117835
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore
05B-2-39A
Description
05B-2-39A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001240
BDI # 18117754
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore
05B-39A
Description
05B-39A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001314
BDI # 18117834
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore
PHS 05B-1A39
Description
PHS 05B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A39
BDI # 1284452
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore