41-8MX36-2012
Description
41-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 41T
Part # 41-8MX36-2012
BDI # 22719884
Features
Pitch Diameter - Inch:
4.094
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
104
Mounting Method:
Bushed
41-8MX21-2012
Description
41-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 41T
Part # 41-8MX21-2012
BDI # 22719878
Features
Pitch Diameter - Inch:
4.094
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
104
Mounting Method:
Bushed
41-8MX12-2012
Description
41-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 41T
Part # 41-8MX12-2012
BDI # 22719872
Features
Pitch Diameter - Inch:
4.094
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
104
Mounting Method:
Bushed