JRM58049-90UT2
Description
JRM58049-90UT2 TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UT2
BDI # 1361283
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.16
Outside Diameter - Millimeter:
105.664
Bore - Millimeter:
57.658
Bore - Inch:
2.27
Other Features:
2 Single Cone | 1 Double Cup | Grease - Exxon Infinitec | Seal
Assembly Components:
JRM58049 (1) | JRM58049ESA (1) | JRM58010DP (1) | GR27 (1) | JRM58000SF (1)
Basic Number:
JRM58049
Precision Class:
Standard
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.16
Outside Diameter - Millimeter:
105.664
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Threads per Inch:
12
Nominal Thickness - Inch:
0.75
Nominal Thickness - Millimeter:
19.05
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.16
Outside Diameter - Millimeter:
105.664
Other Features:
0.08" Wall Thickness | 4" Minimum Bend Radius | 2-Ply | Steel Wire Helix
Typical Use:
Plastic Processing Dryer
Inside Diameter - Millimeter:
101.6
Color:
Orange