Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
50BS20H-1/7/16
Description
50BS20H-1/7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-7/16" BORE
Part # 50BS20H-1/7/16
BDI # 745755
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20H-1-1/8
Description
50BS20H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320,1-1/8" BORE
Part # 50BS20H-1-1/8
BDI # 745751
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20H-1-5/8
Description
50BS20H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-5/8" BORE
Part # 50BS20H-1-5/8
BDI # 745754
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20H-1-3/8
Description
50BS20H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-3/8" BORE
Part # 50BS20H-1-3/8
BDI # 745753
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore