P70-5M-15AL
Description
P70-5M-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821103
BDI # 1125865
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15 Powergrip HTD
P70-5M-09AL
Description
P70-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821097
BDI # 1125864
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
14.326
Face Width - Inch:
0.564
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
5M-9 Powergrip HTD
P70-5MGT-15AL
Description
P70-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451570
BDI # 23125608
Features
Pitch Diameter - Inch:
4.37
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
111
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
70-5M09-6A5
Description
70-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 70T
Part # 70-5M09-6A5
BDI # 22737343
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
70-5M15-6A5
Description
70-5M15-6A5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 70T
Part # 70-5M15-6A5
BDI # 22737355
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15