100B300EX
Description
COP.100B300EX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3"
Part # 100B300EX
BDI # 20517877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Expansion Type | Light Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B300GR
Description
COP.100B300GR CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3"
Part # 100B300GR
BDI # 22990852
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Non-Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
76.2
Other Features:
Black Oxide Coated | Safety Clamping Collar | No Relief Cut
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
76.2
Other Features:
Black Oxide Coated | Safety Clamping Collar
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
76.2
Other Features:
Corrosion Resistance | Safety Clamping Collar