100A10H
Description
100A10H ROLLER CHAIN SPROCKET ; 10HT 4.600" OD 1" BORE 1-1/4" PITCH
Part # 100A10H
BDI # 740514
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore