Page 1 of 24

Next

Compare
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
30R HSB 1.9375 WRAPFLEX 3700201

COMPARE

30R HSB 1.9375 WRAPFLEX 3700201

Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10101421

BDI # 18484757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
5 5V 465 Q

COMPARE

5 5V 465 Q

Description
5 5V 465 Q V-BELT SHEAVE ; 5GR 5V 4.65" OD BORE FOR Q1 BUSHING

MARTIN SPROCKET & GR

Part # 5 5V 465 Q

BDI # 21976060

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.65
Outside Diameter - Millimeter: 118.11
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: Q2
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
5V4.65X5-SD

COMPARE

5V4.65X5-SD

Description
5V4.65X5-SD TRANSMISSION PULLEY

TB WOODS

Part # 5V4655

BDI # 993485

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.65
Outside Diameter - Millimeter: 118.11
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SD
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
6/5V4.65-SD

COMPARE

6/5V4.65-SD

Description
6-5V4.65-SD V-BELT QD SHEAVE ; NON RETURNABLE

DODGE

Part # 455363

BDI # 280439

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.65
Outside Diameter - Millimeter: 118.11
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SD
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY